- 2 3/16" Opening
- 12 Points
- Black Industrial Finish
- 13 7/8" Length
- Heavy-Duty Offset Striking
| Overall Length | 13.875 in |
| Wrench Opening | 2 3/16 in |
| Inch/Metric | Inch |
| Head Thickness | 1 1/2 in |
| Finish | Black Industrial |
| Wrench Type | Heavy-Duty Offset Striking |
| No. of Points | 12 |
| Head Width | 3 1/8 in |
| Weight | 9.0 LB |

