- 1 7/8" Opening
- 12 Points
- Black Industrial Finish
- 13 7/16" Length
- Heavy-Duty Offset Striking
| Inch/Metric | Inch |
| Wrench Type | Heavy-Duty Offset Striking |
| Overall Length | 13.4375 in |
| Head Thickness | 1 1/4 in |
| Head Width | 2 27/32 in |
| Finish | Black Industrial |
| Wrench Opening | 1 7/8 in |
| No. of Points | 12 |
| Weight | 6.8 LB |

