- 1 3/4" Opening
- 12 Points
- Black Industrial Finish
- 13 7/16" Length
- Heavy-Duty Offset Striking
| Wrench Type | Heavy-Duty Offset Striking |
| No. of Points | 12 |
| Head Thickness | 1 3/16 in |
| Head Width | 2 19/32 in |
| Inch/Metric | Inch |
| Overall Length | 13.4375 in |
| Finish | Black Industrial |
| Wrench Opening | 1 3/4 in |
| Weight | 5.6 LB |

