- 1 11/16" Opening
- 12 Points
- Black Industrial Finish
- 12 1/4" Length
- Heavy-Duty Offset Striking
| Overall Length | 12.25 in |
| Wrench Type | Heavy-Duty Offset Striking |
| Head Width | 2 13/32 in |
| No. of Points | 12 |
| Finish | Black Industrial |
| Head Thickness | 1 1/8 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 11/16 in |
| Weight | 4.8 LB |

