- 1 5/8" Opening
- 12 Points
- Black Industrial Finish
- 12 1/4" Length
- Heavy-Duty Offset Striking
| Wrench Type | Heavy-Duty Offset Striking |
| Overall Length | 12.25 in |
| Wrench Opening | 1 5/8 in |
| Head Width | 2 13/32 in |
| Inch/Metric | Inch |
| Finish | Black Industrial |
| Head Thickness | 1 1/8 in |
| No. of Points | 12 |
| Weight | 4.4 LB |

