- 1 1/2" Opening
- 12 Points
- Black Industrial Finish
- 12" Length
- Heavy-Duty Offset Striking
| Wrench Type | Heavy-Duty Offset Striking |
| Head Thickness | 1 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 1/2 in |
| Overall Length | 12 in |
| Finish | Black Industrial |
| No. of Points | 12 |
| Head Width | 2 3/16 in |
| Weight | 4.7 LB |

