- 1 1/4" Opening
- 12 Points
- Black Industrial Finish
- 10 3/4" Length
- Heavy-Duty Offset Striking
| Head Thickness | 13/16 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Opening | 1 1/4 in |
| Finish | Black Industrial |
| Wrench Type | Heavy-Duty Offset Striking |
| Head Width | 1 7/8 in |
| Overall Length | 10.75 in |
| Weight | 3.2 LB |

