- 1 1/8" Opening
- 12 Points
- Black Industrial Finish
- 8 1/2" Length
- Heavy-Duty Offset Striking
| No. of Points | 12 |
| Wrench Type | Heavy-Duty Offset Striking |
| Head Width | 1 11/16 in |
| Wrench Opening | 1 1/8 in |
| Inch/Metric | Inch |
| Finish | Black Industrial |
| Overall Length | 8.5 in |
| Head Thickness | 5/8 in |
| Weight | 1.9 LB |

