Skip to content Skip to navigation menu
ORS Nasco577-155/8

577-155/8

Long Aligning Punch
Item #101415420
  • Aligning Punch
  • 3/16 in Tip
  • 16 in Long
ORS Nasco577-155/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aligning Punch
  • 3/16 in Tip
  • 16 in Long

features

  • Similar to drift punches, but have wider points and heavier, shorter body
  • Designed for installing pins and rivets and for starting their removal
  • Modified parabolic struck end for greater resistance to mushrooming and chipping
Length 16 in
Tip Size 3/16 in
Punch Type Aligning
Hex Size 19/32 in
Weight 0.97 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison