- 1 1/2" Socket Drive Size, 4.5" Socket Size, 7 1/4" Overall Length
| Socket Drive Size | 1 1/2 in |
| Socket Diameter | 6 1/4 in |
| Drive End Diameter | 3 1/4 in |
| Socket Type | Impact |
| Socket Series | Deep, Impact |
| Overall Length | 7.25 in |
| Inch/Metric | Inch |
| Socket Size | 4 1/2 in |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 22.41 LB |

