- 6 Point Impact Socket
- 1 1/2" Drive
- 4 3/16" Socket Size
- Deep Socket Depth
| Socket Size | 4 3/16 in |
| Socket Drive Size | 1 1/2 in |
| Drive Type | Square |
| Socket Type | Impact |
| Overall Length | 7.25 in |
| Finish | Black Oxide |
| Socket Series | Deep, Impact |
| Material | Forged Alloy Steel |
| Tip Type | Box |
| No. of Points | 6 |
| Locking Type | Pin |
| Inch/Metric | Inch |
| Length Type | Deep |
| Opening Size | 4 3/16 in |
| Weight | 35.2 LB |

