- 6 Point Impact Socket
- 1 1/2" Drive
- 4 1/16" Socket Size
- Deep Socket Depth
| Socket Series | Deep, Impact |
| Socket Size | 4 1/16 in |
| Inch/Metric | Inch |
| Length Type | Deep |
| Overall Length | 7 in |
| Socket Type | Impact |
| Locking Type | Pin |
| Finish | Black Oxide |
| Drive Type | Square |
| Opening Size | 4 1/16 in |
| No. of Points | 6 |
| Material | Forged Alloy Steel |
| Socket Drive Size | 1 1/2 in |
| Tip Type | Box |
| Weight | 30.0 LB |

