- 1 1/2" Socket Drive Size, 4" Socket Size, 7" Overall Length
| Socket Drive Size | 1 1/2 in |
| Length Type | Deep |
| Socket Type | Impact |
| Overall Length | 7 in |
| Socket Size | 4 in |
| Drive End Diameter | 3 1/4 in |
| Inch/Metric | Inch |
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Socket Diameter | 5 3/4 in |
| Weight | 19.86 LB |

