- 1 1/2" Socket Drive Size, 3.6875" Socket Size, 5" Overall Length
| Socket Size | 3 11/16 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Socket Diameter | 5 1/8 in |
| Socket Drive Size | 1 1/2 in |
| Drive End Diameter | 3 1/4 in |
| No. of Points | 6 |
| Socket Series | Standard, Impact |
| Overall Length | 5 in |
| Weight | 16.3 LB |

