- 1 1/2" Socket Drive Size, 3.5" Socket Size, 6 1/2" Overall Length
| Overall Length | 6.5 in |
| Socket Type | Impact |
| Socket Diameter | 5 1/8 in |
| No. of Points | 6 |
| Socket Drive Size | 1 1/2 in |
| Length Type | Deep |
| Drive End Diameter | 3 1/4 in |
| Inch/Metric | Inch |
| Socket Series | Deep, Impact |
| Socket Size | 3 1/2 in |
| Weight | 22.3 LB |

