
- 1 1/2" Socket Drive Size, 3.125" Socket Size, 4 5/8" Overall Length
Drive End Diameter | 3 1/4 in |
Socket Series | Standard, Impact |
Socket Diameter | 4 3/4 in |
No. of Points | 6 |
Length Type | Standard |
Inch/Metric | Inch |
Socket Size | 3 1/8 in |
Socket Drive Size | 1 1/2 in |
Socket Type | Impact |
Overall Length | 4.625 in |
Weight | 12.3 LB |
