- 6 Point Impact Socket
- 1 1/2" Drive
- 3" Socket Size
- Standard Socket Depth
| Overall Length | 4.5 in |
| Opening Size | 3 in |
| No. of Points | 6 |
| Socket Drive Size | 1 1/2 in |
| Finish | Black Oxide |
| Tip Type | Box |
| Inch/Metric | Inch |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Locking Type | Pin |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Length Type | Standard |
| Socket Size | 3 in |
| Weight | 9.64 LB |

