- 1 1/2" Socket Drive Size, 2.6875" Socket Size, 6 1/8" Overall Length
| Socket Drive Size | 1 1/2 in |
| Drive End Diameter | 3 1/4 in |
| Socket Series | Deep, Impact |
| Socket Type | Impact |
| Overall Length | 6.125 in |
| Length Type | Deep |
| Socket Size | 2 11/16 in |
| Socket Diameter | 4 1/8 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 11.47 LB |

