
- 1 1/2" Socket Drive Size, 2.4375" Socket Size, 6" Overall Length
Socket Size | 2 7/16 in |
No. of Points | 6 |
Socket Type | Impact |
Drive End Diameter | 3 1/4 in |
Overall Length | 6 in |
Socket Drive Size | 1 1/2 in |
Length Type | Deep |
Inch/Metric | Inch |
Socket Diameter | 3 3/4 in |
Socket Series | Deep, Impact |
Weight | 9.4 LB |
