- 1 1/2" Socket Drive Size, 2.1875" Socket Size, 5 3/4" Overall Length
| Overall Length | 5.75 in |
| Socket Series | Deep, Impact |
| Inch/Metric | Inch |
| Socket Drive Size | 1 1/2 in |
| Length Type | Deep |
| Socket Size | 2 3/16 in |
| Socket Type | Impact |
| No. of Points | 6 |
| Drive End Diameter | 3 1/4 in |
| Socket Diameter | 3 1/2 in |
| Weight | 8.76 LB |

