- 6 Point Impact Socket
- 1 1/2" Drive
- 1 3/4" Socket Size
- Deep Socket Depth
| Locking Type | Pin |
| Socket Series | Deep, Impact |
| Drive Type | Square |
| Socket Drive Size | 1 1/2 in |
| Length Type | Deep |
| Tip Type | Box |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Overall Length | 5.75 in |
| No. of Points | 6 |
| Socket Type | Impact |
| Material | Forged Alloy Steel |
| Socket Size | 1 3/4 in |
| Opening Size | 1 3/4 in |
| Weight | 8.3 LB |

