- 1 1/2" Socket Drive Size, 1.625" Socket Size, 3 1/8" Overall Length
| Inch/Metric | Inch |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Overall Length | 3.125 in |
| Socket Drive Size | 1 1/2 in |
| Length Type | Standard |
| No. of Points | 6 |
| Socket Size | 1 5/8 in |
| Drive End Diameter | 3 1/4 in |
| Socket Diameter | 2 7/8 in |
| Weight | 4.89 LB |

