- 14" Length
- 4 lb Head Weight
- Cross Pein Hammer
| Face Diameter | 1 15/16 in |
| Handle Length | N/A |
| Size (text) | N/A |
| Type | Cross Pein |
| Length | 14 in |
| Head Length | N/A |
| Head Wt. | 4 lb |
| Weight | 4.69 LB |
| Face Diameter | 1 15/16 in |
| Handle Length | N/A |
| Size (text) | N/A |
| Type | Cross Pein |
| Length | 14 in |
| Head Length | N/A |
| Head Wt. | 4 lb |
| Weight | 4.69 LB |