- 7 3/8" Length
- 12 lb Head Weight
- Sledge Hammer Hammer
| Handle Length | N/A |
| Type | Sledge |
| Head Length | N/A |
| Length | 7 3/8 in |
| Size (text) | N/A |
| Face Diameter | 2 3/4 in |
| Head Wt. | 12 lb |
| Weight | 13.18 LB |
| Handle Length | N/A |
| Type | Sledge |
| Head Length | N/A |
| Length | 7 3/8 in |
| Size (text) | N/A |
| Face Diameter | 2 3/4 in |
| Head Wt. | 12 lb |
| Weight | 13.18 LB |