- Ball Pein Hammer
- 13" Overall Length
- 16 oz Head Weight
features
- Well-balanced professional hammer with hardened drop-forged head bonded to strong, light weight fiberglass handle
- Exclusive Rim-tempered™ process minimizes chipping from off-center strikes
- Molded jacket over the fiberglass handle provides maximum overstrike protection
| Head Length | N/A |
| Size (text) | N/A |
| Handle Material | Fiberglass |
| Handle Length | N/A |
| Type | Ball Pein Hammer |
| Origin | Ball Pein Hammers |
| Head Wt. | 16 oz |
| Overall Length | 13 in |
| Face Diameter | N/A |
| Weight | 1.47 LB |

