- 7 Pieces
- Inch
- 12 Point Flex Head Wrench Set
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Set Includes | 1270-12, 3/8 in, 1270-14, 7/16 in, 1270-16, 1/2 in, 1270-18, 9/16 in, 1270-20, 5/8 in, 1270-22, 11/16 in, 1270-24, 3/4 in |
| Package Type | Pouch |
| Weight | 2.94 LB |
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Set Includes | 1270-12, 3/8 in, 1270-14, 7/16 in, 1270-16, 1/2 in, 1270-18, 9/16 in, 1270-20, 5/8 in, 1270-22, 11/16 in, 1270-24, 3/4 in |
| Package Type | Pouch |
| Weight | 2.94 LB |