- Inch
- 2 1/16" Opening
- 12 Points
- 29 1/2" Length
- Chrome Finish
| Overall Length | 29.5 in |
| Box End Width | 3 1/4 in |
| Box End Thickness | 1 3/16 in |
| No. of Points | 12 |
| Open End Width | 4 33/64 in |
| Wrench Type | 15° Angle |
| Finish | Chrome |
| Inch/Metric | Inch |
| Open End Thickness | 27/32 in |
| Weight | 8.85 LB |

