- Combination Wrench
- 2" Size
- 28" Overall Length
- 12 Points
- Inch
| Wrench Type | Combination |
| Finish | Satin |
| Open End Thickness | 49/64 in |
| Open End Width | 4 1/64 in |
| Overall Length | 28 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Width | 2 57/64 in |
| Box End Thickness | 11/16 in |
| Weight | 6.9 LB |

