- Inch
- 1 11/16" Opening
- 12 Points
- 23" Length
- Black Oxide Finish
| Open End Thickness | 21/32 in |
| Open End Width | 3 25/64 in |
| Wrench Type | 15° Angle |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Overall Length | 23 in |
| Box End Width | 2 13/32 in |
| Box End Thickness | 29/32 in |
| Weight | 4.5 LB |

