- Combination Wrench
- 1 5/8" Size
- 23" Overall Length
- 12 Points
- Inch
| Box End Thickness | 29/32 in |
| Overall Length | 23 in |
| No. of Points | 12 |
| Open End Thickness | 21/32 in |
| Inch/Metric | Inch |
| Open End Width | 3 25/64 in |
| Wrench Type | Combination |
| Box End Width | 2 13/32 in |
| Finish | Satin |
| Weight | 4.24 LB |

