- Metric
- 50 mm Opening
- 12 Points
- 711 mm Length
- Chrome Finish
| Overall Length | 711 mm |
| Open End Width | 102 mm |
| No. of Points | 12 |
| Box End Width | 73.3 in |
| Wrench Type | Combination |
| Box End Thickness | 27 mm |
| Inch/Metric | Metric |
| Open End Thickness | 18.5 mm |
| Finish | Chrome |
| Weight | 5.5 LB |

