- Combination Wrench
- 1 1/2" Size
- 20 1/4" Overall Length
- 12 Points
- Inch
| Inch/Metric | Inch |
| Box End Width | 2 1/8 in |
| Wrench Type | Combination |
| Overall Length | 20.25 in |
| Finish | Satin |
| Box End Thickness | 53/64 in |
| No. of Points | 12 |
| Open End Thickness | 39/64 in |
| Open End Width | 3 1/64 in |
| Weight | 3.2 LB |

