- Metric
- 46 mm Opening
- 12 Points
- 635 mm Length
- Chrome Finish
| Wrench Type | Combination |
| Finish | Chrome |
| Overall Length | 635 mm |
| Open End Thickness | 17 mm |
| Box End Thickness | 24.6 mm |
| Box End Width | 66.4 in |
| Open End Width | 92.5 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 5.5 LB |

