- Combination Wrench
- 1 7/16" Size
- 19 3/8" Overall Length
- 12 Points
- Inch
| Box End Width | 2 3/64 in |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 19.375 in |
| Finish | Satin |
| Open End Thickness | 37/64 in |
| Box End Thickness | 51/64 in |
| Open End Width | 2 57/64 in |
| Weight | 2.7 LB |

