- Combination Wrench
- 1 3/8" Size
- 18 1/2" Overall Length
- 12 Points
- Inch
| Open End Width | 2 49/64 in |
| Inch/Metric | Inch |
| Finish | Satin |
| No. of Points | 12 |
| Overall Length | 18.5 in |
| Box End Width | 1 15/16 in |
| Open End Thickness | 35/64 in |
| Wrench Type | Combination |
| Box End Thickness | 25/32 in |
| Weight | 2.35 LB |

