- Inch
- 1 5/16" Opening
- 12 Points
- 17 5/8" Length
- Black Oxide Finish
| Overall Length | 17.625 in |
| Open End Width | 2 41/64 in |
| Wrench Type | 15° Angle |
| No. of Points | 12 |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Box End Thickness | 47/64 in |
| Open End Thickness | 17/32 in |
| Box End Width | 2 1/8 in |
| Weight | 2.15 LB |

