- Combination Wrench
- 1 5/16" Size
- 17 5/8" Overall Length
- 12 Points
- Inch
| Wrench Type | Combination |
| Finish | Satin |
| Box End Width | 1 27/32 in |
| No. of Points | 12 |
| Overall Length | 17.625 in |
| Box End Thickness | 47/64 in |
| Open End Width | 2 41/64 in |
| Inch/Metric | Inch |
| Open End Thickness | 17/32 in |
| Weight | 1.88 LB |

