- Combination Wrench
- 1 1/4" Size
- 16 7/8" Overall Length
- 12 Points
- Inch
| No. of Points | 12 |
| Open End Thickness | 33/64 in |
| Box End Width | 1 3/4 in |
| Box End Thickness | 45/64 in |
| Overall Length | 16.875 in |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Finish | Satin |
| Open End Width | 2 33/64 in |
| Weight | 2.01 LB |

