- Metric
- 36 mm Opening
- 12 Points
- 492.100 mm Length
- Chrome Finish
| Finish | Chrome |
| Inch/Metric | Metric |
| Open End Thickness | 13.5 mm |
| Box End Thickness | 20.2 mm |
| Open End Width | 73.5 mm |
| No. of Points | 12 |
| Box End Width | 51.9 in |
| Wrench Type | Combination |
| Overall Length | 492.1 mm |
| Weight | 3.0 LB |

