- Inch
- 1 1/8" Opening
- 12 Points
- 15 7/8" Length
- Black Oxide Finish
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| No. of Points | 12 |
| Finish | Black Oxide |
| Open End Width | 2 17/64 in |
| Box End Width | 1 21/32 in |
| Overall Length | 15.875 in |
| Open End Thickness | 33/64 in |
| Box End Thickness | 41/64 in |
| Weight | 0.51 LB |

