- 12 Point Combonation Wrench
- 1 1/8 in Opening
- Satin Finish
- 14 1/8 Length
| Box End Thickness | 41/64 in |
| Box End Width | 1 21/32 in |
| Wrench Type | Combination |
| Open End Width | 2 17/64 in |
| No. of Points | 12 |
| Overall Length | 14.125 in |
| Open End Thickness | 15/32 in |
| Finish | Satin |
| Inch/Metric | Inch |
| Weight | 0.22 LB |

