- Inch
- 1 1/16" Opening
- 12 Points
- 15 1/4" Length
- Full Polish Finish
features
- Open end provides access to shallow locations, box end offers more torque
- Box end offset 15°
- Shank positioned at center of box end to reduce wrench cocking
- Size marked on both sides for easy identification
- TorquePlus™ design offers 15% more torque and reduces risk of fastener rounding
- Made of heat-treated alloy steel
- Chrome-plated to resist corrosion
compliances
- 0
| Overall Length | 15.25 in |
| Finish | Full Polish |
| Box End Thickness | 39/64 in |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Open End Width | 2 9/64 in |
| Open End Thickness | 29/64 in |
| No. of Points | 12 |
| Box End Width | 1 31/64 in |
| Weight | 1.51 LB |

