- Inch
- 15/16" Opening
- 12 Points
- 13 1/4" Length
- Black Oxide Finish
| Box End Width | 1 11/32 in |
| Box End Thickness | 9/16 in |
| No. of Points | 12 |
| Open End Thickness | 1/8 in |
| Wrench Type | 15° Angle |
| Finish | Black Oxide |
| Open End Width | 1 29/32 in |
| Inch/Metric | Inch |
| Overall Length | 13.25 in |
| Weight | 0.54 LB |

