- Combination Wrench
- 15/16" Size
- 13 1/4" Overall Length
- 12 Points
- Inch
| Open End Thickness | 13/32 in |
| Wrench Type | Combination |
| No. of Points | 12 |
| Open End Width | 1 29/32 in |
| Finish | Satin |
| Overall Length | 13.25 in |
| Inch/Metric | Inch |
| Box End Thickness | 37/64 in |
| Box End Width | 1 27/64 in |
| Weight | 0.21 LB |

