- Inch
- 7/8" Opening
- 12 Points
- 12 1/2" Length
- Full Polish Finish
features
- Made of heat-treated alloy steel
- Open end provides access to shallow locations, box end offers more torque
- Box end offset 15°
- Shank positioned at center of box end to reduce wrench cocking
- Size marked on both sides for easy identification
- TorquePlus™ design offers 15% more torque and reduces risk of fastener rounding
- Chrome-plated to resist corrosion
compliances
- 0
| Open End Thickness | 3/8 in |
| Wrench Type | Combination |
| Box End Thickness | 33/64 in |
| Finish | Full Polish |
| Box End Width | 1 1/4 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 12.5 in |
| Open End Width | 1 13/16 in |
| Weight | 0.72 LB |

