- Metric
- 27 mm Opening
- 12 Points
- 386.900 mm Length
- Chrome Finish
| Inch/Metric | Metric |
| Box End Thickness | 15.5 mm |
| Open End Width | 54.3 mm |
| Open End Thickness | 11.5 mm |
| Overall Length | 386.9 mm |
| Wrench Type | Combination |
| No. of Points | 12 |
| Finish | Chrome |
| Box End Width | 37.9 in |
| Weight | 1.37 LB |

