- Metric
- 24 mm Opening
- 12 Points
- 338 mm Length
- Full Polish Finish
features
- Made of heat-treated alloy steel
- Open end provides access to shallow locations, box end offers more torque
- Box end offset 15°
- Shank positioned at center of box end to reduce wrench cocking
- Size marked on both sides for easy identification
- TorquePlus™ design offers 15% more torque and reduces risk of fastener rounding
- Chrome-plated to resist corrosion
compliances
- 0
| Wrench Type | Combination |
| Box End Width | 34 mm |
| Open End Width | 48.2 mm |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Overall Length | 338 mm |
| Open End Thickness | 10.3 mm |
| Box End Thickness | 13.9 mm |
| No. of Points | 12 |
| Weight | 0.41 LB |

