- Inch
- 3/4" Opening
- 12 Points
- 11" Length
- Black Oxide Finish
| Open End Thickness | 23/64 in |
| Box End Thickness | 15/32 in |
| Overall Length | 11 in |
| Wrench Type | 15° Angle |
| Open End Width | 1 37/64 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Box End Width | 1 3/32 in |
| Finish | Black Oxide |
| Weight | 0.18 LB |

