- Combination Wrench
- 11/64" Size
- 10 1/4" Overall Length
- 12 Points
- Inch
| Overall Length | 10.25 in |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Box End Thickness | 7/16 in |
| Box End Width | 1 1/64 in |
| Finish | Satin |
| No. of Points | 12 |
| Open End Thickness | 5/16 in |
| Open End Width | 1 29/64 in |
| Weight | 0.1 LB |

