- Inch
- 5/8" Opening
- 12 Points
- 9 1/2" Length
- Black Oxide Finish
| Overall Length | 9.5 in |
| Wrench Type | 15° Angle |
| No. of Points | 12 |
| Box End Width | 15/16 in |
| Open End Width | 1 21/64 in |
| Box End Thickness | 13/32 in |
| Open End Thickness | 5/16 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Weight | 0.19 LB |

